Shop All Chains
Pewag
Chain, 25 ft L, Working Load Limit 7400 lb
Mfr # 36130/25
Zoro # G3720790
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 7,400 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 25 ft |
Overall Length | 25 ft |
Link Inside Width | 3/4 in |
Link Inside Length | 1 1/2 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 7,400 lb, Chain Grade 30, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 25 ft, Links per Foot 8, Compatible Fitting Thickness 21/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Davit Crane, 400 lb Capacity, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue (VAN-J)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- US CARGO CONTROL Plastic End Cap w/ Install Holes for Horizontal E-Track (ETECAP)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 42"-45"H, Style 6 (CW6-45-4-6)
- PEWAG Chain, 5 ft L, Working Load Limit 3550 lb. (36129/5)
- PEWAG Chain, 100 ft. L, Grade 30,304L SS (4511/100)
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. (4515/10)
- PEWAG Chain, 5 ft. L, Trade Size 1/8 in., 304L SS (4893/5)
- PEWAG Chain, 25 ft L, Working Load Limit 132 lb. (36079/25)
- PEWAG Chain, 25 ft. L, Trade Size 3/8 in. (4517/25)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 5/16"" ZN 60' (722227)
- Pewag Chains, Ropes & Cables