Shop All Chains
Pewag
Chain, 25 ft L, Working Load Limit 3550 lb
Mfr # 36129/25
Zoro # G3720836
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 3,550 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 25 ft |
Link Inside Width | 1/2 in |
Overall Length | 25 ft |
Link Inside Length | 1 1/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 3,550 lb, Chain Grade 30, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 25 ft, Links per Foot 11, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503415)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE4801NFX4)
- ZORO SELECT Caster Wheel, 450 lb. Load Rating, Black (400K87)
- VESTIL HOPPER W/O BUMP & DUMP MD .33 CU 4K BLUE (D-33-MD-NB)
- PEWAG Chain, 5 ft L, Working Load Limit 3550 lb. (36129/5)
- PEWAG Chain, Trade Size 1/8 in., 304L SS (4893/100)
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. (4515/10)
- PEWAG Chain, 10 ft. L, Working Load Limit 55 lb. (36085/10)
- PEWAG Chain, 25 ft. L, Trade Size 9/32 in. (4514/25)
- PEWAG Chain, 10 ft L, Working Load Limit 132 lb. (36079/10)
- ADVANTAGE SALES & SUPPLY Advantage Grade 30 Proof Coil Chain ZPPC312B10 - 5/16" Dia. - 1900 Lb. Cap. - 10' Box - Bright Zinc (ZPPC312B10)
- Pewag Chains, Ropes & Cables