Shop All Chains
Pewag
Chain, 25 ft L, Working Load Limit 132 lb.
Mfr # 36079/25
Zoro # G3721037
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 7/64 in
- Chain Link Style Straight
- Working Load Limit 132 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 7/64 in |
Length | 25 ft |
Link Inside Length | 1 in |
Link Inside Width | 1/4 in |
Overall Length | 25 ft |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 132 lb, Chain Grade 30, Trade Size 7/64 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 25 ft, Links per Foot 12, Compatible Fitting Thickness 3/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Blue Vinyl (G12-BBX-LNN)
- ZORO SELECT Anchor Shackle, 34,000 lb. Work Load (8064305)
- DAYTON Chain, 1/0 Size, 10 ft., 415 lb. (1DKG8)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 72" (BRT3672-2R8PHFL)
- PEWAG Chain, 10 ft L, Working Load Limit 132 lb. (36079/10)
- PEWAG Chain, Trade Size 3/16 in., Straight (38094/100)
- PEWAG Chain, Trade Size 1/8 in., 304L SS (4893/100)
- PEWAG Chain, 5 ft. L, Working Load Limit 410 lb. (36125/5)
- PEWAG Chain, Trade Size 5/16 in., 304L SS (4515/100)
- PEWAG Chain, 25 ft. L, Trade Size 9/32 in. (4514/25)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 70 lb. (7010432)
- Pewag Chains