Shop All Chains
Pewag
Chain, 25 ft L, Trade Size 3/8 in, Straight
Mfr # 39568/25
Zoro # G3720477
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 5,500 lb
- Grade 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 25 ft |
Link Inside Width | 1/2 in |
Overall Length | 25 ft |
Link Inside Length | 1 1/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability For Lifting, Working Load Limit 5,500 lb, Chain Grade 63, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 25 ft, Links per Foot 11, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 650 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 5/32 in. x 400 ft. Green Nylon Paracord 550 Rope - Type III Mil-Spec (644771TV)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red (HTGRD712OYR)
- DAYTON Plunger Seal Kit (97-158)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/2" Wheel Dia (406P64)
- PEWAG Chain, Grade 63, Trade Size 3/8 in. (39568/100)
- PEWAG Chain, Trade Size 3/8 in, 316L SS (39568/10)
- PEWAG Chain, 5 ft L, Grade 63, Trade Size 3/8 in. (39568/5)
- PEWAG Chain, 10 ft L, Working Load Limit 132 lb. (36079/10)
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. (4515/10)
- PEWAG Chain, 100 ft. L, Trade Size 5/16 in. (36128/100)
- PEERLESS Chain, 20 ft., 12,000 lb., For Lifting (5050620)
- Pewag Chains