Shop All Chains
Pewag
Chain, 25 ft. L, Trade Size 3/8 in.
Mfr # 4517/25
Zoro # G3720599
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 3,550 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 25 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/8 in |
Overall Length | 25 ft |
Description
Straight Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 3,550 lb, Chain Grade 30, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 25 ft, Links per Foot 11, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 5 in. L Door Lock (DR-LOCK)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (EE2601DFX8)
- FAIRBANKS Thermoplastic Rubber Wheels, 8" (2528-RC)
- SHEPHERD HARDWARE 1-5/8 Hvy Duty Cstr Ant 2/Cd (9347)
- PEWAG Chain, 100 ft. L, Trade Size 3/8 in. (4517/100)
- PEWAG Chain, 10 ft L, Trade Size 3/8 in., 304L SS (4517/10)
- PEWAG Chain, 5 ft L, Trade Size 3/8 in., 304L SS (4517/5)
- PEWAG Chain, Trade Size 9/32 in., Straight (38113/25)
- PEWAG Chain, 10 ft L, Working Load Limit 2850 lb (36128/10)
- PEWAG Chain, 100 ft L, Working Load Limit 55 lb. (36085/100)
- DAYTON Chain, Grade 80, 3/8 Size, 30 ft., 7100 lb. (5WRR3)
- Pewag Chains