Shop All Chains
Pewag
Chain, 25 ft. L, Trade Size 3/16 in.
Mfr # 4511/25
Zoro # G3720711
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 1,200 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 25 ft |
Link Inside Length | 1 in |
Overall Length | 25 ft |
Link Inside Width | 3/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 1,200 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 25 ft, Links per Foot 13, Compatible Fitting Thickness 11/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 49 in. Wagon Truck, 1000 lbs. (12X313)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- US CARGO CONTROL Double Stud L-track Fitting w/ Pear Link (1519-DSR)
- WESCO Drum Truck, 1000 lb., 23-3/4" W (240004)
- PEWAG Chain, 100 ft. L, Grade 30,304L SS (4511/100)
- PEWAG Chain, Trade Size 3/16 in., 304L SS (4511/10)
- PEWAG Chain, 5 ft L, Trade Size 3/16 in., 304L SS (4511/5)
- PEWAG Chain, 5 ft L, Trade Size 3/8 in., 304L SS (4517/5)
- PEWAG Chain, 10 ft L, Working Load Limit 2850 lb (36128/10)
- PEWAG Chain, 10 ft L, Working Load Limit 1200 lb (36126/10)
- WOODSTREAM 33 in. Hanging Chain (PP65)
- Pewag Chains