Shop All Chains
Pewag
Chain, 100 ft L, Working Load Limit 410 lb
Mfr # 36125/100
Zoro # G3720985
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/8 in
- Chain Link Style Straight
- Working Load Limit 410 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 1/8 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 1 in |
Link Inside Width | 1/4 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 410 lb, Chain Grade 30, Trade Size 1/8 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 13, Compatible Fitting Thickness 15/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- DAYTON Complete Hydraulic Assembly (MH2MPT211G)
- US CARGO CONTROL 1/4" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC14-25PK)
- LITTLE GIANT Steel Multi-Shelf Truck, 4-Flush, 30 x 48", 4 Shelves, 3600 lb (4M-3048-6PH)
- PEWAG Chain, 10 ft L, Working Load Limit 410 lb. (36125/10)
- PEWAG Chain, 5 ft. L, Working Load Limit 410 lb. (36125/5)
- PEWAG Chain, 25 ft L, Working Load Limit 410 lb. (36125/25)
- PEWAG Chain, 5 ft. L, Grade 63,304L SS (38094/5)
- PEWAG Chain, 100 ft. L, Trade Size 3/16 in. (36126/100)
- PEWAG Chain, 5 ft L, Working Load Limit 2850 lb. (36128/5)
- PEERLESS Chain, Straight, 16 ft., 7100 lb., Welded (H3340-5524)
- Pewag Chains