Shop All Chains
Pewag
Chain, 100 ft. L, Trade Size 5/16 in.
Mfr # 36128/100
Zoro # G3720860
product price: $1,915.99
/ea
Free Shipping & Returns
$1,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 2,850 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 100 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 in |
Overall Length | 100 ft |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 2,850 lb, Chain Grade 30, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 100 ft, Links per Foot 13, Compatible Fitting Thickness 7/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Hi-U Extension, For Hand Trucks (40010F)
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-G-YL)
- DUTTON-LAINSON Dayton, 5703178, Handle Kit (5703178)
- DAYTON Chain, 2 Size, 25 ft., 325 lb. (1DKA2)
- PEWAG Chain, 10 ft L, Working Load Limit 2850 lb (36128/10)
- PEWAG Chain, 5 ft L, Working Load Limit 2850 lb. (36128/5)
- PEWAG Chain, 25 ft. L, Working Load Limit 55 lb. (36085/25)
- PEWAG Chain, 5 ft L, Working Load Limit 3550 lb. (36129/5)
- PEWAG Chain, 5 ft. L, Working Load Limit 55 lb. (36085/5)
- PEWAG Chain, Trade Size 5/16 in., 304L SS (4515/100)
- PEERLESS Chain, Straight, 5 ft., 15,000 lb., Welded (5510605)
- Pewag Chains