Shop All Chains
Pewag
Chain, 100 ft. L, Trade Size 3/8 in.
Mfr # 4517/100
Zoro # G3720580
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,060.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 3,550 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 100 ft |
Link Inside Length | 1 1/8 in |
Overall Length | 100 ft |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 3,550 lb, Chain Grade 30, Trade Size 3/8 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 100 ft, Links per Foot 11, Compatible Fitting Thickness 33/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Threaded Stem Swivel Caster, Single (098S100UD4045N)
- LUG-ALL 1-1/8 ton Cable Winch Hoist (2250-20)
- WESCO HAND WINCH LIFT: 350LB, COUNTERBALANCE (273515)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2436A8 A5-8 B1 C2 P6)
- PEWAG Chain, 5 ft L, Trade Size 3/8 in., 304L SS (4517/5)
- PEWAG Chain, 25 ft. L, Trade Size 3/8 in. (4517/25)
- PEWAG Chain, 10 ft L, Trade Size 3/8 in., 304L SS (4517/10)
- PEWAG Chain, 100 ft L, Working Load Limit 410 lb (36125/100)
- PEWAG Chain, 25 ft L, Working Load Limit 132 lb. (36079/25)
- PEWAG Chain, Trade Size 9/32 in., Straight (38113/25)
- TIE 4 SAFE 5/16" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-516 )
- Pewag Chains