Shop All Chains
Pewag
Chain, 100 ft. L, Trade Size 3/16 in.
Mfr # 36126/100
Zoro # G3720949
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 1,200 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 100 ft |
Link Inside Length | 1 in |
Overall Length | 100 ft |
Link Inside Width | 3/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 1,200 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 13, Compatible Fitting Thickness 11/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 VO)
- VESTIL Extruded Rubber Fender Bumper- No Holes (M-2-120)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK10 (RT06-16M23G-10)
- VINYLGUARD Conveyor Roller Cover, PVC, Wht, 60 in. L (31-CVC-1900W)
- PEWAG Chain, 10 ft L, Working Load Limit 1200 lb (36126/10)
- PEWAG Chain, 25 ft L, Working Load Limit 1200 lb (36126/25)
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. (4515/10)
- PEWAG Chain, 25 ft L, Working Load Limit 410 lb. (36125/25)
- PEWAG Chain, 5 ft. L, Working Load Limit 410 lb. (36125/5)
- PEWAG Chain, Trade Size 5/16 in., 304L SS (4515/100)
- PEERLESS Chain, Sash, Flat, 100 ft., 225 lb., Weldless (7705032)
- Pewag Chains