Shop All Chains
Pewag
Chain, 100 ft. L, Grade 30,304L SS
Mfr # 4511/100
Zoro # G3720705
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 1,200 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 1 in |
Link Inside Width | 3/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 1,200 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 13, Compatible Fitting Thickness 11/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YNT)
- PEERLESS CHAIN INSULATED SH 12,000 LB CAP, IS12000 (IS12000)
- ZORO SELECT V-Grve Rgd Cster, Cast Irn, 6 in., 1000 lb. (1NWC7)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 30 x 60", Steel, 4 Shelves, 3600 lb (4M-3060-6PH)
- PEWAG Chain, 5 ft L, Trade Size 3/16 in., 304L SS (4511/5)
- PEWAG Chain, 25 ft. L, Trade Size 3/16 in. (4511/25)
- PEWAG Chain, Trade Size 3/16 in., 304L SS (4511/10)
- PEWAG Chain, 25 ft L, Working Load Limit 132 lb. (36079/25)
- PEWAG Chain, 5 ft. L, Working Load Limit 55 lb. (36085/5)
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. (4515/10)
- PEERLESS CHAIN 3/8X16' G70 ASY- EYE HKS 20/DR, H3226-5580 (H3226-5580)
- Pewag Chains, Ropes & Cables