Shop All Chains
Pewag
Chain, 10 ft L, Working Load Limit 7400 lb
Mfr # 36130/10
Zoro # G3720809
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 7,400 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Length | 1 1/2 in |
Link Inside Width | 3/4 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 7,400 lb, Chain Grade 30, Trade Size 1/2 in, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 10 ft, Links per Foot 8, Compatible Fitting Thickness 21/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798695)
- HAMILTON Track Wheel 7-7/8X1-3/4 1Pb (WFT-8L-1)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BL-C-2)
- ZORO SELECT Rope, Polypropylene, 3/8in Dia, 600 ft. (300120-00600-111)
- PEWAG Chain, 5 ft L, Trade Size 9/32 in., 304L SS (4514/5)
- PEWAG Chain, Grade 63, Trade Size 3/16 in. (38094/25)
- PEWAG Chain, 5 ft. L, Trade Size 1/8 in., 304L SS (4893/5)
- PEWAG Chain, 25 ft. L, Trade Size 3/16 in. (4511/25)
- PEWAG Chain, 5 ft L, Trade Size 3/16 in., 304L SS (4511/5)
- PEWAG Chain, 100 ft. L, Trade Size 5/16 in. (36128/100)
- PEERLESS Chain, Straight, 30 ft., 7100 lb., Welded (5050430)
- Pewag Chains, Ropes & Cables