Shop All Chains
Pewag
Chain, 10 ft. L, Working Load Limit 55 lb.
Mfr # 36085/10
Zoro # G3721089
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/64 in
- Chain Link Style Straight
- Working Load Limit 55 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 5/64 in |
Length | 10 ft |
Link Inside Width | 1/8 in |
Overall Length | 10 ft |
Link Inside Length | 7/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 55 lb, Chain Grade 30, Trade Size 5/64 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 1/8 in, Overall Length 10 ft, Links per Foot 14, Compatible Fitting Thickness 7/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (35XF07)
- LYON Plywood Support (DD65824)
- RWM Swivel Caster, 8", 1200 lb. (65-UPR-0620-R)
- METALTECH Extension, Aluminum, Steel, Wood, 1,000 lb Load Capacity (I-ISEX4PPNCAS)
- PEWAG Chain, 5 ft. L, Working Load Limit 55 lb. (36085/5)
- PEWAG Chain, 25 ft. L, Working Load Limit 55 lb. (36085/25)
- PEWAG Chain, 100 ft L, Working Load Limit 55 lb. (36085/100)
- PEWAG Chain, Trade Size 1/8 in., 304L SS (4893/100)
- PEWAG Chain, 10 ft L, Trade Size 1/8 in., 304L SS (4893/10)
- PEWAG Chain, 100 ft. L, Trade Size 3/16 in. (36126/100)
- CAMPBELL CHAIN & FITTINGS #4 Double Loop (Inco) Chain, Zinc Coated, 100' per Carton (T0750424N)
- Pewag Chains, Ropes & Cables