Shop All Chains
Pewag
Chain, 10 ft L, Working Load Limit 410 lb.
Mfr # 36125/10
Zoro # G3721000
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/8 in
- Chain Link Style Straight
- Working Load Limit 410 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/8 in |
Length | 10 ft |
Link Inside Length | 1 in |
Link Inside Width | 1/4 in |
Overall Length | 10 ft |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 410 lb, Chain Grade 30, Trade Size 1/8 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 10 ft, Links per Foot 13, Compatible Fitting Thickness 15/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/8in. 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 600 ft (ZAG18-SS304-719-600)
- HAMILTON Track Wheel, 6X2-1/8 1-1/4Rb (WFT-62H-1-1/4)
- MAPP CASTER Shopping Cart Caster with Nut (Q815022PLY-Nut)
- WERNER Rope and Pulley System Kit (5AB19)
- PEWAG Chain, 100 ft L, Working Load Limit 410 lb (36125/100)
- PEWAG Chain, 25 ft L, Working Load Limit 410 lb. (36125/25)
- PEWAG Chain, 5 ft. L, Working Load Limit 410 lb. (36125/5)
- PEWAG Chain, 5 ft L, Working Load Limit 2850 lb. (36128/5)
- PEWAG Chain, 5 ft L, Trade Size 9/32 in., 304L SS (4514/5)
- PEWAG Chain, 25 ft L, Working Load Limit 1200 lb (36126/25)
- EAT-IN Grubber Tugger Chain (EA42262)
- Pewag Chains