Shop All Chains
Pewag
Chain, 10 ft. L, Trade Size 9/32 in.
Mfr # 38113/10
Zoro # G3720529
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 9/32 in
- Chain Link Style Straight
- Working Load Limit 2,700 lb
- Grade 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 9/32 in |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Length | 7/8 in |
Link Inside Width | 3/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material 316 Stainless Steel, Lifting Capability For Lifting, Working Load Limit 2,700 lb, Chain Grade 63, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 10 ft, Links per Foot 15, Compatible Fitting Thickness 11/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 650 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Black (EEF2-902CW-8)
- GLOBAL EQUIPMENT Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity (100321)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170-T)
- IMPERIAL COOKING EQUIPMENT Plate Mnt Caster W/Brk 5 W 2-3/8 X 3-5/8 (1061)
- PEWAG Chain, 25 ft L, Working Load Limit 132 lb. (36079/25)
- PEWAG Chain, Trade Size 3/8 in, 316L SS (39568/10)
- PEWAG Chain, 5 ft L, Working Load Limit 3550 lb. (36129/5)
- PEWAG Chain, 25 ft. L, Working Load Limit 55 lb. (36085/25)
- PEWAG Chain, Trade Size 1/8 in., 304L SS (4893/100)
- PEWAG Chain, 25 ft. L, Trade Size 3/8 in. (4517/25)
- PEERLESS CHAIN 5/0 STR COIL 150'/PL ZINC, 5365035 (5365035)
- Pewag Chains, Ropes & Cables