Shop All Chains
Pewag
Chain, 10 ft L, Trade Size 1/8 in., 304L SS
Mfr # 4893/10
Zoro # G3720766
original price:
$43.89
9% off
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/8 in
- Chain Link Style Straight
- Working Load Limit 410 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 1/8 in |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Width | 1/4 in |
Link Inside Length | 1 in |
Description
Straight Chain, Chain Type Not Applicable, Material 304 Stainless Steel, Lifting Capability Not for Lifting, Working Load Limit 410 lb, Chain Grade 30, Trade Size 1/8 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 10 ft, Links per Foot 13, Compatible Fitting Thickness 15/64 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 800 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000520)
- LIFT-ALL Roundsling, Endless, 14 ft L, 66000 lb Cap (EN800X14)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 9600 lb. (8T110X4)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF2-901CW-8)
- PEWAG Chain, 5 ft. L, Trade Size 1/8 in., 304L SS (4893/5)
- PEWAG Chain, Trade Size 1/8 in., 304L SS (4893/100)
- PEWAG Chain, 5 ft L, Grade 63, Trade Size 3/8 in. (39568/5)
- PEWAG Chain, 100 ft L, Working Load Limit 55 lb. (36085/100)
- PEWAG Chain, 5 ft L, Working Load Limit 2850 lb. (36128/5)
- PEWAG Chain, 100 ft. L, Grade 30,304L SS (4511/100)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- Pewag Chains, Ropes & Cables