Shop All Rescue & Descent Equipment
Petzl
ZigZag PLUS v2019 Mechanical Prusik For Tree Care Professionals
Mfr # 41249
Zoro # G003892647
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 308 lbs.
- Standards CE
- Features Durable steel construction with separated and curved side plates
- Line Material Steel
- Application Tree Climbing, Either doubled ropes or a single rope 11.5 to 13mm in diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # 41249
- Zoro # G003892647
- UPC # 3342540826557
- Country of Origin France
- Category Rescue & Descent Equipment
Details
Weight Capacity | 308 lbs. |
Standards | CE |
Features | Durable steel construction with separated and curved side plates |
Line Material | Steel |
Application | Tree Climbing, Either doubled ropes or a single rope 11.5 to 13mm in diameter |
Description
The ZigZag mechanical Prusik allows the user to move around efficiently in a tree using classic Prusik pulley system technique. The friction chain provides precision and fluidity when moving around. The pulley is mounted on sealed ball bearings to allow the slack to be taken up easily. Can be used on either doubled ropes or a single rope, providing great versatility. The Zigzag Plus comes with a swivel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-4-PK (7210-4-PK)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (871P-G1)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, XL (279-11)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, 4XL, 52-58" Waist Size (11098)
- PETZL Seat Podium (S071AA00)
- PETZL Articulated Edge/Rope Protector, Aluminum (P68)
- PETZL Pulley Carabiner, 3 in, Silver (P75 TL)
- PETZL Petzl ID S Descender for 10 mm to 11.5 mm ropes (D020AA00)
- PETZL Pulley, Prusik Minding, High Strength (P59A)
- PETZL Petzl RIG Compact Descender for 10 mm to 11.5 mm ropes (D021AA00)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-1)
- Petzl Fall Protection