Shop All Fire and Rescue Helmets
This Product is Discontinued
Petzl
Work and Rescue Helmet, Red (Discontinued)
Mfr # A20BRA
Zoro # G4189026
Free Shipping & Returns
This Product is Discontinued
Key Features
- Suspension Expanded Polystyrene Foam
- Shell Material ABS
- Fits Hat Size 6-7/8 to 7-3/4
- Chin Strap Yes
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # A20BRA
- Zoro # G4189026
- Country of Origin France
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-7/8 to 7-3/4 |
Details
Item | Work and Rescue Helmet |
Suspension | Expanded Polystyrene Foam |
Shell Material | ABS |
Chin Strap | Yes |
Color | Red |
Standards | ANSI Z89.1-2009 type 1 Class E, CE EN 397 and EN 12492 |
Description
Work and Rescue Helmet, Red, ABS Shell Material, Fits Hat Size 6-7/8 to 7-3/4, Yes Chin Strap, Expanded Polystyrene Foam Suspension, Standards ANSI Z89.1-2009 type 1 Class E, CE EN 397 and EN 12492
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.