Shop All Faceshields and Visors
Petzl
Visor, Blck, Polycrbnate, 3-1/2inHx8-1/2inW
Mfr # A15AS
Zoro # G8795692
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Visor Color Gray
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Anti-Fog ; Anti-Scratch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # A15AS
- Zoro # G8795692
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 3 1/2 in |
Visor Width | 8 1/2 in |
Description
Visor, Compatible with Brand Alveo, Vertex, Compatible with Manufacturer Model Number A10BBA, A10BNA, A10BOA, A10BRA, A10BWA, A10BYA, A10BYA HV, A10VBA, A10VNA, A10VOA, A10VRA, A10VWA, A10VYA, A20BRA, A20BWA, A20BYA, A20VRA, A20VWA, A20VYA, Dielectric Protection No, Features Piivots Up for Easy and Convenient Top-of-Helmet Storage, For Use With Vertex and Alveo Helmets, Includes Replacement Faceshield, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U1-1045-NP_10X7 (U1-1045-NP_10X7)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 10, PR (150040-SZ10)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, M (BD-1002-NPF-M)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- PETZL Eye Shield, Black (A015AA00)
- PETZL Faceshield Visor, Clear, PC, 13" W, 9" H (A014AA00)
- PETZL Visor, Vertex Alveo, Clear (A15A)
- PETZL Eye Shield, Black (A015BA00)
- PAULSON Faceshield, Hi Temp, Dark Green, Poly, 20" (IM22-L6FD)
- WEATHERTECH Face Shield (8AFS30RD01)
- 3M PELTOR Faceshield, V4D-10P, Anti-Fog Coating, PK10 (V4D-10P)
- Petzl Eye Protection