Shop All Ropes
Petzl
Utility Rope, Nylon/Polyester, Black
Mfr # R077AA23
Zoro # G1584261
product price: $734.95
/ea
Free Shipping & Returns
$734.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 13/32 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Rope Length 656 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 13/32 in |
Rope Length | 656 ft |
Length | 656 ft. |
Rope Diameter | 13/32 in |
Length (In.) | 7872 in |
Diameter | 13/32 in |
Overall Length | 656 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,070 lbf, Working Load Limit 600 lb, Rope Construction Kernmantle, Diameter 13/32 in, Overall Length 656 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 8.4 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Box, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 4.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- PARTNERS BRAND Jute Twine, 3-Ply, 84 lb, Natural, 5000'/Case (TWJ500)
- TRAILFX For Winches Upd To 12000 Pounds, Flat Fixed Mount, Textured Powder Coated, Black (WA017)
- WERNER Locks (28-6)
- PETZL Ray 11 mm, 1 St Rope White 50 Ft (R100BA01)
- PETZL Climbing Rope, Nylon/Polyester, White (R076AA00)
- PETZL Rescue Rope, Nylon/Polyester, Yellow (R074AA01)
- PETZL Fire Rescue Rope, Nylon/Polyester, Yellow (R078AA16)
- PETZL Ray 11 mm, Rope Black 600 Ft (R100AA09)
- PETZL Semi-Static Rope, 1/2 In. dia., 150 ft. L (R078AA36)
- T.W. EVANS CORDAGE CO Para Cord Display, 35PK (79-599)
- Petzl Chains, Ropes & Cables