Shop All Ropes
Petzl
Utility Rope, Nylon/Polyester, Black
Mfr # R077AA11
Zoro # G1584237
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 13/32 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Rope Length 328 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 13/32 in |
Rope Length | 328 ft |
Length | 328 ft. |
Rope Diameter | 13/32 in |
Length (In.) | 3936 in |
Overall Length | 328 ft |
Diameter | 13/32 in |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,070 lbf, Working Load Limit 600 lb, Rope Construction Kernmantle, Diameter 13/32 in, Overall Length 328 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 8.4 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 4.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C1 P5)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain (Pail), 300PK (CH12P)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5006246)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 20' - 4-ply (EE4-902-20-T4)
- PETZL Rescue Rope, Nylon/Polyester, Red (R074AA19)
- PETZL Climbing Rope, Nylon/Polyester, White (R076AA00)
- PETZL Rescue Rope, Nylon/Polyester, Blue (R074AA18)
- PETZL Rescue Rope, Nylon/Polyester, Yellow (R074AA01)
- PETZL Rescue Rope, Nylon/Polyester, White (R074BA02)
- PETZL Utility Rope, Nylon/Polyester, White (R077AA03)
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- Petzl Ropes