Shop All Anchorage Connectors
Petzl
Stainless Bolts 12 mm, PK20
Mfr # P36GS 12
Zoro # G311938662
product price: $156.99
/pk 20, $7.85/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # P36GS 12
- Zoro # G311938662
- UPC # 03342540104242
- Country of Origin Germany
- Category Anchorage Connectors
Details
Item | Stainless Bolts 12 mm |
Description
Stainless Bolts 12 mm, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTEQ Filter Change Indicator for Hydrogen Sulfide Gas (611)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (BK213)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, 2XL, PR (16541XXL)
- PELICAN Micro Case, Blue, 7.50 x 5.06 x 3.12 In (1050)
- PETZL Rope Swivel, Aluminum, 8100 lb., Black/Red (P58 L)
- PETZL Paw Rigging Plate, Black, M (G063BA01)
- PETZL Swivel Protector, Aluminum, Plastic, Black (P58 XSO)
- PETZL Connexion Fixe Anchor, 200 cm (G010AA02)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012CSSC)
- SAFEWAZE 60' CABLE HLL: NO ANCHOR (019-8017)
- HONEYWELL MILLER Beam Clamp, Up to 9 In L, Steel (450/)
- Petzl Fall Protection