Shop All Carabiners
Petzl
Spirit Carabiner Straight Gate, Aluminum
Mfr # M061AA00
Zoro # G608851056
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # M061AA00
- Zoro # G608851056
- UPC # 3342540841413
- Country of Origin France
- Category Carabiners
Details
Item | Spirit Carabiner Straight Gate |
Description
Spirit Carabiner Straight Gate, Captive Eye or Pin Not Applicable, Color Gray, Lock Type Not Applicable, Gate Opening 21 mm, Material Aluminum, ANSI Standards Met Not Applicable, ASTM Standards Met Not Applicable, OSHA Standards Met Not Applicable, Other Standards CE EN12275 Type B, UIAA, Carabiner Shape Offset-D, Includes Retaining Pin No, Weight Capacity Not Applicable, Overall Width 57 mm, Overall Length 94 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Industrial Work Pants, Navy, Size 36x32 In (PT20NV 36 32)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-6E1)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JR92)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M36A TL)
- PETZL Carabiner, Triact-Lock, 3" Length, Aluminum, Black (M39A TLN)
- PETZL Carabiner, Screw-Lock, 3" Length, Aluminum, Black (M39A SLN)
- PETZL Carabiner, Auto-Lock, 4" Length, Aluminum, Gray (M33A TL)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M34A TL)
- PETZL High-Strength Oval Carabiner (M72A SLN)
- Petzl Carabiners