Shop All Lanyard & Lifeline Accessories
Petzl
Sling Protector, Nylon, Black, PK10
Mfr # M093AA00
Zoro # G6210377
product price: $22.39
/pk 10, $2.24/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- For Use With Carabiners, Pulley Carabiners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # M093AA00
- Zoro # G6210377
- Country of Origin France
- Category Lanyard & Lifeline Accessories
Details
Item | Sling Protector |
Material | Nylon |
Color | Black |
For Use With | Carabiners, Pulley Carabiners |
Description
Sling Protector, Color Black, For Use With Carabiners, Pulley Carabiners, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M5C-1500-595-CL-BK)
- RADIANS Radians SV3 Economy MeshType R Class 3 Vest (SV3ZGM-2X/3X)
- VOLCOM Athletic Shoe, W, 13, Black (VM30232-W-13.0)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWG557S)
- PETZL ASAPSORBER AXESS Energy Absorber for ASAP (L071CB00)
- PETZL ZigZag v2019 Mechanical Prusik For Tree Care Professionals (41248)
- PETZL Zillon Adjustable Work Positioning Lanyard 5.5 meters (35865)
- PETZL Sewn Webbing Sling, 59 in, Gray (C40A 150)
- PETZL PANTIN Right Foot Ascender Gold (32390R)
- PETZL ASAPSORBER INTERNATIONAL 20cm Energy Absorber for ASAP (L071AA00)
- PETZL Escape Kit Carry Bag, Black (S30AFF)
- Petzl Lanyard & Lifeline Accessories