Shop All Blocks, Sheaves & Pulleys
Petzl
Single Pulley, Knot Passing, 8992 lb.
Mfr # P67
Zoro # G3599522
product price: $229.95
/ea
Free Shipping & Returns
$229.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Load Capacity 8992 lb
- Type Knot Passing
- Sheave Outside Dia. 3 in
- Material Aluminum
- Rope Diameter 5/16 in to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # P67
- Zoro # G3599522
- UPC # 094714776061
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Sheave Outside Dia. | 3 in |
Rope Diameter | 5/16 in to 3/4 in |
Details
Item | Single Pulley |
Max. Load Capacity | 8992 lb |
Type | Knot Passing |
Material | Aluminum |
Description
Single Pulley, Knot Passing, Max. Load Capacity 8992 lb, Sheave Outside Dia. 3 in, Aluminum, Rope Diameter 5/16 in to 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Carabiner Clip, 3-1/2 In., Steel, Black (SB234-03-01)
- US CARGO CONTROL 5/16" x 3' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-3)
- CROSBY ® SS-4055 Stainless Latch Kit 15TC & 22TA- 1090143 (1090143)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 25' w/ Clevis Grab Hooks - Grade 100 (TC3825100)
- PETZL Swivel Connector, Aluminum, 5171 lb. (P58 S)
- PETZL Double Pulley, Prusik Minding, 5171 lb. (P66A)
- PETZL Single Pulley, Aluminum, Capacity 8093 lb. (P50A)
- PETZL Pulley with Fixed Point, Aluminum, Yellow (P05W)
- PETZL Spin S1 Pulley (P002AA00)
- PETZL Prusik Twin Pulley, 8100 lbs, Red/Black (P65A)
- PULLR HOLDINGS Chain Block Hoist (48510)
- Petzl Lifting Hardware