Shop All Blocks, Sheaves & Pulleys
Petzl
Single Pulley, Aluminum, Capacity 8093 lb.
Mfr # P50A
Zoro # G3608981
original price:
$83.73
14% off
new price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load Capacity 8093 lb
- Material Aluminum
- Type High Strength
- Sheave Outside Dia. 1 1/2 in
- Rope Diameter 5/16 in to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # P50A
- Zoro # G3608981
- UPC # 094714775996
- Country of Origin France
- Category Blocks, Sheaves & Pulleys
Dimensions
Sheave Outside Dia. | 1 1/2 in |
Rope Diameter | 5/16 in to 1/2 in |
Details
Item | Single Pulley |
Max. Load Capacity | 8093 lb |
Material | Aluminum |
Type | High Strength |
Description
Single Pulley, High Strength, Max. Load Capacity 8093 lb, Sheave Outside Dia. 1 1/2 in, Aluminum, Rope Diameter 5/16 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 10' Horizontal E-Track Gray Painted (HET10P-G)
- CASTERHQ 3-1/2"x1-1/4" Wheel, Expandable Adaptor Caster, 300 Lbs Capacity (CBLDRA312)
- US CARGO CONTROL 82" x 82" Heavy-Duty Cargo Net with Ratchets and E-Track Fittings (CN-250)
- RUBBERMAID COMMERCIAL Rigid Caster, 5" (GRFG4501L10000)
- PETZL Swivel Connector, Aluminum, 5171 lb. (P58 S)
- PETZL Single Pulley, Aluminum, Capacity 5171 lb. (P05WN)
- PETZL Pulley with Fixed Point, Aluminum, Yellow (P05W)
- PETZL Single Pulley, Knot Passing, 8992 lb. (P67)
- PETZL Pro Traxion Progress Capture Pulley (P055AA00)
- PETZL Prusik Twin Pulley, 8100 lbs, Red/Black (P65A)
- KLEIN TOOLS Block with Eye and Nose Extended Over Keeper (H268)
- Petzl Lifting Hardware