Shop All Blocks, Sheaves & Pulleys
Petzl
Single Pulley, Aluminum, Capacity 5171 lb.
Mfr # P05WN
Zoro # G3622062
original price:
$48.80
21% off
new price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load Capacity 5171 lb
- Material Aluminum
- Sheave Outside Dia. 4/5 in
- Type Fixed Side Plate
- Rope Diameter 5/16 in to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # P05WN
- Zoro # G3622062
- Country of Origin France
- Category Blocks, Sheaves & Pulleys
Dimensions
Sheave Outside Dia. | 4/5 in |
Rope Diameter | 5/16 in to 1/2 in |
Details
Item | Single Pulley |
Max. Load Capacity | 5171 lb |
Material | Aluminum |
Type | Fixed Side Plate |
Description
Single Pulley, Fixed Side Plate, Max. Load Capacity 5171 lb, Sheave Outside Dia. 4/5 in, Aluminum, Rope Diameter 5/16 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fork Truck Boom, 4,000 lb, Red (60JC98)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 16ft. L (SFERSST2-16)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size, 260 lb Max Load, Plain (RF128)
- CROSBY Heavy Wire Rope Thimble, 3/8 in., Steel (1037675)
- PETZL Single Pulley, Aluminum, Capacity 8093 lb. (P50A)
- PETZL Single Pulley, Knot Passing, 8992 lb. (P67)
- PETZL Pulley with Fixed Point, Aluminum, Yellow (P05W)
- PETZL Double Pulley, Prusik Minding, 5171 lb. (P66A)
- PETZL Prusik Twin Pulley, 8100 lbs, Red/Black (P65A)
- PETZL Swivel Connector, Aluminum, 5171 lb. (P58 S)
- MIDWEST FASTENER 1-1/4" Nickel Swivel Single Pulley 5PK (52224)
- Petzl Lifting Hardware