Shop All Lanyard & Lifeline Accessories
Petzl
Sewn Webbing Sling, 59 in, Gray
Mfr # C40A 150
Zoro # G3729957
original price:
$17.24
17% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Standards CE EN 566, CE EN 795 B
- Color Gray
- Width 3/4 in
- Tensile Strength 4,946 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # C40A 150
- Zoro # G3729957
- UPC # 094714775606
- Country of Origin Malaysia
- Category Lanyard & Lifeline Accessories
Dimensions
Width | 3/4 in |
Length | 59 in |
Details
Item | Sewn Webbing Sling |
Material | Nylon |
Standards | CE EN 566, CE EN 795 B |
Color | Gray |
Tensile Strength | 4,946 lb |
Description
Sewn Webbing Sling, Length 59 in, Color Gray, Standards CE EN 566, CE EN 795 B, Tensile Strength 4,946 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 10 in H, Plastic, ANSI-710WS Electrical Panel Keep Clear, ANSI-710WS Electrical Panel Keep Clear (ANSI-710WS Electrical Panel Keep Clear)
- M-D M-D Stair Edging, 32012, 36"L, Cherry, Screw Nails (32012)
- MSA SAFETY WORKS 80 Pair Foam Ear Plugs (SWX00349-01)
- GENUINE GRIP Work Shoes, Womens, 9M, Wht, Slip On, PR (475-9M)
- PETZL Sewn Webbing Sling, 23 3/5 in, Yellow (C40A 60)
- PETZL Sewn Webbing Sling, 47 1/4 in, Green (C40A 120)
- PETZL PANTIN Left Foot Ascender Black (32390L)
- PETZL ZigZag v2019 Mechanical Prusik For Tree Care Professionals (41248)
- PETZL Replacement Rope Lanyard, 5 m, Nylon (L052FA03)
- PETZL Replacement Rope Lanyard, 3 m, Nylon (L052FA01)
- ERGODYNE Coiled Lanyard, 48", 2 lb. Weight Capacity, Lime (3130S)
- Petzl Fall Protection