Shop All Harnesses
Petzl
Sequoia Traditional Climbing Saddle 2019 Model CE Approved Size '2'
Mfr # STCH-2
Zoro # G203892485
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application A treecare seat harness for doubled-rope ascent techniques
- Includes Mobile side attachment points allow the user to follow the orientation of the lanyard during lateral movement
- Waist Size 32-47"
- For Use With Two gated attachment points allow the user to easily connect a ZILLON or MICROFLIP lanyard
- Features Semi-rigid, wide waistbelt and leg loops for excellent positioning; sculpted and lined with foam padding for comfort during suspension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Waist Size | 32-47" |
Details
Harness Application | A treecare seat harness for doubled-rope ascent techniques |
Includes | Mobile side attachment points allow the user to follow the orientation of the lanyard during lateral movement |
For Use With | Two gated attachment points allow the user to easily connect a ZILLON or MICROFLIP lanyard |
Features | Semi-rigid, wide waistbelt and leg loops for excellent positioning; sculpted and lined with foam padding for comfort during suspension |
Standards | Meets CE EN 358, CE EN 813, EAC Certifications |
Description
The SEQUOIA is a tree care seat harness for doubled-rope ascent techniques. The extra-wide, semi-rigid waist belt and leg loops provide comfort for the arborist. The waistbelt is equipped with a FAST automatic buckle for quick and simple opening and closing, without loss of adjustment, even while wearing gloves. The leg loops have FAST LT PLUS automatic buckles. The gated attachment points allow the user to easily connect a ZILLON or MICROFLIP lanyard, or to install several attachment bridges and accessories directly on the bridge. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders. Specifications: Attachment points: attachment point, gated attachment points, side attachment points. Certification(s): CE EN 358, CE EN 813, EAC. Material(s): nylon, polyester, polyethylene, aluminum, steel.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Gray (70292)
- MCR SAFETY Safety Glasses, Clear/Blue Anti-Scratch (VL210MB)
- OCCUNOMIX Polo Shirt, M, ANSI Class 2 (LUX-SSPP2B-OM)
- ACTION CHEMICAL Disposable Lab Coat, XL, Green, PK30 (M1710G-XL)
- PETZL AVAO SIT Harness Size 2 Black (C079AA03)
- PETZL Full-Body Harness (C072DA01)
- PETZL Full Body Harness, Crossover Style, 2 (C083BA02)
- PETZL Full Body Harness, Crossover Style, 0 (C071DA00)
- PETZL Full Body Harness, Crossover Style, 2 (C071CA02)
- PETZL SEQUOIA SRT tree care seat harness, Size: 1 (SSTH-1)
- WERNER Full Body Harness, Vest Style, XL (H332004)
- Petzl Harnesses