Shop All Harnesses
Petzl
SEQUOIA SRT tree care seat harness, Size: 1
Mfr # SSTH-1
Zoro # G403892506
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ZIGZAG or ZIGZAG PLUS mechanical Prusik installed with the CHICANE and KNEE ASCENT accessories
- Features Gated attachment points allow the user to easily connect a lanyard or to install several attachment bridges and accessories directly on the bridge
- Includes Self-locking buckles on the waistbelt and automatic buckles on the leg loops
- Harness Application A tree care seat harness for ascents on a single rope
- Weight 4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | ZIGZAG or ZIGZAG PLUS mechanical Prusik installed with the CHICANE and KNEE ASCENT accessories |
Features | Gated attachment points allow the user to easily connect a lanyard or to install several attachment bridges and accessories directly on the bridge |
Includes | Self-locking buckles on the waistbelt and automatic buckles on the leg loops |
Harness Application | A tree care seat harness for ascents on a single rope |
Weight | 4 lbs. |
Description
The SEQUOIA SRT is a tree care seat harness for ascents on a single rope. It has a ventral attachment point that allows a ZIGZAG or ZIGZAG PLUS mechanical Prusik to be installed with the CHICANE and KNEE ASCENT accessories. The extra-wide, semi-rigid waist belt and leg loops provide comfort for the arborist. It is equipped with DOUBLEBACK PLUS self-locking buckles on the waistbelt and FAST LT PLUS automatic buckles on the leg loops. The gated attachment points allow the user to easily connect a ZILLON or MICROFLIP lanyard, or to install several attachment bridges and accessories directly on the bridge. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL THIS DOOR TO REMAIN LADM535XVE (LADM535XVE)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5CBU)
- NMC Danger Restricted Area Authorized Employees Only Sign, D654RB (D654RB)
- NMC Danger Lock Out Equipment Before Entering Sign (D664RB)
- PETZL Full Body Harness, Size 1 (C073BA01)
- PETZL Full Body Harness, Crossover Style, 2 (C083BA02)
- PETZL Full Body Harness, Crossover Style, 1 (C071DA04)
- PETZL SEQUOIA SRT tree care seat harness, Size: 2 (SSTH-2)
- PETZL Full Body Harness, Size 1 (C072CA01)
- PETZL Full Body Harness, Crossover Style, 0 (C071DA00)
- 3M DBI-SALA Fall Protection Harness, XS, Polyester (1402155)
- Petzl Fall Protection