Shop All Lanyards and Lifelines
Petzl
Self Locking Lanyard, 10 m, Aluminum
Mfr # L052AA04
Zoro # G7863276
product price: $274.95
/ea
Free Shipping & Returns
$274.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self Locking
- Material Aluminum
- Length 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # L052AA04
- Zoro # G7863276
- Country of Origin France
- Category Lanyards and Lifelines
Dimensions
Length | 10 m |
Details
Item | Lanyard |
Type | Self Locking |
Material | Aluminum |
Description
GRILLON horizontal lifeline 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN DEERE HighDexterity Work Gloves, Men's, XL, Reinforced Thumb, Shirred Cuff, SpandexSynthetic Leather (JD86018-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (BHG2-06-XXL)
- MAGID MGARD ADS 18 Cut Resistant Sleeves Cut Level A6 (ADS-18BSTPR)
- MSA SAFETY Sampling Line, 1/4x10 ft. (10040665)
- PETZL Compact Energy Absorber (L010AB00)
- PETZL Microflip Lanyard, 5.5 m (L33 055)
- PETZL Jane I Lanyard, 100 Cm (L050BA01)
- PETZL Hook Lanyard, 3 m, Aluminum (L052CA01)
- PETZL Hook Lanyard, 3 m, Aluminum (L052AA01)
- PETZL Work Positioning Lanyard, Zillon 4 M (L22A 040)
- JACKSON SAFETY Dual Compact Self Retracting Life Line - 6 Ft - Aluminum Form Hook - Leading Edge (V845526006LE)
- Petzl Lanyards and Lifelines