Shop All Rescue & Descent Equipment
Petzl
Rope Swivel, 5170 lb., Black
Mfr # P58 SO
Zoro # G9411902
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Steel
- Length 4 in
- Tensile Strength 5,170 lb
- For Use With Rope Access, Rescue, Work at Height
- Standards NFPA 1983 T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # P58 SO
- Zoro # G9411902
- Country of Origin Italy
- Category Rescue & Descent Equipment
Dimensions
Length | 4 in |
Height | 1 in |
Width | 1 7/8 in |
Details
Item | Rope Swivel |
Material | Aluminum/Steel |
Tensile Strength | 5,170 lb |
For Use With | Rope Access, Rescue, Work at Height |
Standards | NFPA 1983 T |
Color | Black |
Includes | Hex Key |
Accessory Type | Rope Swivel |
Description
Rope Swivel, Length 4 in, Color Black, For Use With Rope Access, Rescue, Work at Height, Standards NFPA 1983 T, Includes Hex Key, Tensile Strength 5,170 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PF-A)
- MCR SAFETY Tyvek Coverall W Hood, XL, PK25, XL, 25 PK, White, Tyvek(R), Zipper (TY127SXL)
- UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide Alarm, Semiconductor Sensor, 85 dB @ 10 ft Audible Alert (MCND401B)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- PETZL Grigri Belay Device (D014BA02)
- PETZL Pulley with Fixed Point, 4946 lb. (P54)
- PETZL Pulley, Prusik Minding, High Strength (P59A)
- PETZL Petzl ID S Descender for 10 mm to 11.5 mm ropes (D020AA00)
- PETZL Foot Loop, Black, Nylon (C47A)
- PETZL Shoulder Straps, Nylon, Black (C74A)
- FALLTECH Bosun Chair, With Belt No, No Seat Padding (8042)
- Petzl Rescue & Descent Equipment