Shop All Rescue & Descent Equipment
Petzl
Right Handled Ascender, 1124 lb, Blk, 3/4in
Mfr # B17ARN
Zoro # G9782805
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Rubber
- Length 7 1/2 in
- Tensile Strength 1,124 lb
- For Use With Kernmantle Rope
- Standards NFPA 1983 T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petzl
- MFR # B17ARN
- Zoro # G9782805
- Country of Origin France
- Category Rescue & Descent Equipment
Dimensions
Length | 7 1/2 in |
Height | 3/4 in |
Width | 3 1/2 in |
Details
Item | Right Handled Ascender |
Material | Aluminum, Rubber |
Tensile Strength | 1,124 lb |
For Use With | Kernmantle Rope |
Standards | NFPA 1983 T |
Color | Black |
Accessory Type | Right Handled Ascender |
Description
Right Handled Ascender, Length 7 1/2 in, Color Black, For Use With Kernmantle Rope, Standards NFPA 1983 T, Tensile Strength 1,124 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT GelFit 7.48 in. L X 10.43 in. W Plastic Rocker Knee Pads Black One Size Fits All (TB-KP-G201-2BES)
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Large (12 pair) (48-73-7022B)
- ANSELL 15" Chemical Resistant Gloves, Laminated Film, 6, 1 PR (02-100)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-25002-02)
- PETZL Right Handled Ascender, 1124 lb, Gold (B17ARA)
- PETZL Pulley, Prusik Minding, High Strength (P59A)
- PETZL Seat Podium (S071AA00)
- PETZL Shoulder Straps, Nylon, Black (C74A)
- PETZL Petzl ID L Descender for 12.5 mm to 13 mm ropes (D020BA00)
- PETZL Pulley Carabiner, 3 in, Silver (P75 SL)
- PETZL Pulley with Fixed Point, 4946 lb., Gold (P45)
- Petzl Fall Protection