Shop All Ropes
Petzl
Rescue Rope, Nylon/Polyester, White
Mfr # R074BA02
Zoro # G1842598
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 7/16 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Rope Length 98 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 98 ft |
Length | 98 ft. |
Rope Diameter | 7/16 in |
Length (In.) | 1176 in |
Diameter | 7/16 in |
Overall Length | 98 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,744 lbf, Working Load Limit 675 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 98 ft, Core Material Nylon, Cover Material Nylon, Polyester, Elongation @ 10 Percent Minimum Breaking Strength 9.2 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Eye, Elongation @ 300 lb 3.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wagon Truck, Solid Deck, 36x24, Rubber Whl (LW243610FSD)
- ZORO SELECT Caster Wheel, TPR, 8 in., 500 lb., Gray (P-RP-080X020/050KP-EL-001)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Red (CL1386BCNT)
- DAYTON Charger (MH2LEC141)
- PETZL Rescue Rope, Nylon/Polyester, Orange (R074AA20)
- PETZL Rescue Rope, Nylon/Polyester, Black (R074AA02)
- PETZL Ray 11 mm, 1 St Rope White 50 Ft (R100BA01)
- PETZL Fire Rescue Rope, Nylon/Polyester, Black (R078AA17)
- PETZL Semi-Static Rope, 1/2 In. dia., 150 ft. L (R078AA36)
- PETZL Fire Rescue Rope, Nylon/Polyester, Yellow (R078AA07)
- EXTREME MAX Extreme Max 3008.0099 Solid Braid MFP Utility Rope - 1/4" x 25', Red (3008.0099)
- Petzl Chains, Ropes & Cables