Shop All Ropes
Petzl
Rescue Rope, Nylon/Polyester, White
Mfr # R074AA27
Zoro # G1823083
product price: $1,439.95
/ea
Free Shipping & Returns
$1,439.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 7/16 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Rope Length 1,200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 1,200 ft |
Length | 1200 ft. |
Rope Diameter | 7/16 in |
Length (In.) | 14400 in |
Overall Length | 600 ft |
Diameter | 7/16 in |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,744 lbf, Working Load Limit 675 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 9.2 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 3.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Ball, 9" L, White, PK4 (BBB9W)
- DAYTON Geared Trolley, 20,000 lb. (OZ10GBT)
- SERVICE CASTER 3 Inch Gray Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-M1015-2-PLB-2)
- GLOBAL INDUSTRIAL Universal Spring-Loaded Safety Swing Gate, 24 to 40 W Opening, Yellow (708360YL)
- PETZL Ray 11 mm, 1 St Rope White 50 Ft (R100BA01)
- PETZL Climbing Rope, Nylon/Polyester, White (R076AA00)
- PETZL Rescue Rope, Nylon/Polyester, White (R074AA15)
- PETZL Semi-Static Rope, 1/2 In. dia., 150 ft. L (R078AA36)
- PETZL Utility Rope, Nylon/Polyester, White (R077AA03)
- PETZL Fire Rescue Rope, Nylon/Polyester, Red (R078AA19)
- TW EVANS CORDAGE Rope Sisal 1/2X665Ft (22-600)
- Petzl Ropes