Shop All Ropes
Petzl
Rescue Rope, Nylon/Polyester, White
Mfr # R074AA15
Zoro # G1613250
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 7/16 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 7/16 in |
Length (In.) | 7200 in |
Diameter | 7/16 in |
Overall Length | 600 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,744 lbf, Working Load Limit 675 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 9.2 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 3.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Spreader Kit for 3'- 6' Bauer Fiberglass / Aluminum Stepladders (07072)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ63)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30223ZN-NOM)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS (DGB33-2748)
- PETZL Rescue Rope, Nylon/Polyester, Blue (R074AA18)
- PETZL Rescue Rope, Nylon/Polyester, Red (R074AA19)
- PETZL Rescue Rope, Nylon/Polyester, Orange (R074AA20)
- PETZL Rescue Rope, Nylon/Polyester, Black (R074AA08)
- PETZL Fire Rescue Rope, Nylon/Polyester, Yellow (R078AA16)
- PETZL Fire Rescue Rope, Nylon/Polyester, Yellow (R078AA07)
- WELLINGTON Wellington P7240S0200B48S Solid Braided Poly Derby Rope Blue (74979)
- Petzl Chains, Ropes & Cables