Shop All Ropes
Petzl
Rescue Rope, Nylon/Polyester, Black
Mfr # R074AA02
Zoro # G1584401
product price: $199.95
/ea
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 7/16 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Working Load Limit 675 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 150 ft |
Length | 200 ft. |
Rope Diameter | 7/16 in |
Length (In.) | 2400 in |
Diameter | 7/16 in |
Overall Length | 150 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,744 lbf, Working Load Limit 675 lb, Rope Construction Kernmantle, Diameter 7/16 in, Overall Length 150 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength 9.2 Percent, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Strand Count Not Applicable, End Type Plain, Elongation @ 300 lb 3.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 1000 ft (ZAG316-SS304-719-1000)
- US CARGO CONTROL 3/16" Stainless Steel Screw Pin Anchor Shackle - Import - 0.325 Tons (SPAS316SS)
- E-Z UP Carry Bag, Black, Polyester, 79-23/32" L (54731)
- COFFING HOISTS P.B. and Cable 2B 1Hot Omob 16 ft. (PB210016)
- PETZL Rescue Rope, Nylon/Polyester, Black (R074AA08)
- PETZL Rescue Rope, Nylon/Polyester, Yellow (R074AA01)
- PETZL Rescue Rope, Nylon/Polyester, Orange (R074AA20)
- PETZL Semi-Static Rope, 1/2 In. dia., 150 ft. L (R078AA36)
- PETZL Ray 11 mm, 1 St Rope White 50 Ft (R100BA01)
- PETZL Rescue Rope, Nylon/Polyester, White (R074AA15)
- EXTREME MAX Extreme Max 3008.0046 Solid Braid MFP Utility Rope - 5/8" x 100', Black (3008.0046)
- Petzl Chains, Ropes & Cables