Shop All Fire and Rescue Helmets
Petzl
Rescue Helmet, White, 6 Point
Mfr # A10VWA
Zoro # G3712563
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6-Point Mesh Liner
- Shell Material ABS
- Fits Hat Size 6-3/8 to 7-7/8
- Chin Strap Yes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # A10VWA
- Zoro # G3712563
- UPC # 888063395512
- Country of Origin France
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-3/8 to 7-7/8 |
Details
Item | Rescue Helmet |
Suspension | 6-Point Mesh Liner |
Shell Material | ABS |
Chin Strap | Yes |
Color | White |
Standards | ANSI Z89.1-2009 Type I Class |
Style | Vented with Slots |
Description
Rescue Helmet, Vented With Slots, White, ABS Shell Material, Fits Hat Size 6-3/8 to 7-7/8, Yes Chin Strap, 6-Point Mesh Liner Suspension, Standards ANSI Z89.1-2009 Type I Class
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (167S0046BR)
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398JKGT)
- MOON AMERICAN Industrial Fog Nozzle, 1 In., Black (516-1014)
- PETZL Vertex Vent ANSI Helmet - Red (VTVA-RD)
- PETZL Vertex Vent ANSI Helmet - Yellow (VTVA-YL)
- PETZL Vertex Vent ANSI Helmet - Orange (VTVA-OR)
- PETZL Vertex Vent ANSI Helmet - Black (VTVA-BK)
- PETZL Vertex Vent ANSI Helmet - Blue (VTVA-BL)
- PETZL Csa Helmet, White (A010BA00)
- SKULLERZ BY ERGODYNE 8975V Anti-Fog Smoke Lens Orange Class C Safety Helmet with Visor (8975V)
- Petzl Fire and Rescue Helmets