Shop All General Purpose Gloves
Petzl
Rappelling Glove, XS, Beige, PR
Mfr # K52 XST
Zoro # G3580631
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Palm Material Goatskin Leather
- Standards EN 420, EN 388, 4142
- Thumb Style Straight
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petzl
- MFR # K52 XST
- Zoro # G3580631
- Country of Origin Tunisia
- Category General Purpose Gloves
Dimensions
Glove Size | XS |
Details
Item | Rappelling Glove |
Color | Beige |
Palm Material | Goatskin Leather |
Standards | EN 420, EN 388, 4142 |
Thumb Style | Straight |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Glove Cut | Clute |
Glove Back Material | Nylon |
Description
Rappelling Glove, XS, Beige, Hook-and-Loop Cuff, Goatskin Leather Palm Material, Nylon Back Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Standards EN 420, EN 388, 4142, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472G84 (472G84)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0003-RD_5X3.5 (LCU6-0003-RD_5X3.5)
- ANSELL AlphaTec 58-735 Nitrile Gloves X-Large 14" L (GLV1213-XL)
- TOUGHBUILT FoamFit™ Rocker Knee Pads (TB-KP-201R)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218M)
- PIP All Purpose Work Gloves, 2XL, PR (120-4600/XXL)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, L, Black, HPPE, Steel, PR (SKCSN-04-L)
- GREASE MONKEY Waterproof Dipped Gloves - Large (7011639)
- GREASE MONKEY HONEYCOMB DIPPED GLOVE M (25546-26)
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, S, PK12 (9507S)
- LIFTOW LTD Battery Handling PPE Kit (WPL105)
- Petzl Gloves & Hand Protection