Shop All General Purpose Gloves
Petzl
Rappelling Glove, XL, Black, PR
Mfr # K52 XLN
Zoro # G3580613
product price: $48.29
/pr
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Goatskin Leather
- Standards EN 420, EN 388, 4142
- Closure Type Hook-and-Loop
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # K52 XLN
- Zoro # G3580613
- UPC # 334254008049
- Country of Origin Tunisia
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Details
Item | Rappelling Glove |
Color | Black |
Palm Material | Goatskin Leather |
Standards | EN 420, EN 388, 4142 |
Closure Type | Hook-and-Loop |
Thumb Style | Straight |
Finger Style | Full Finger |
Glove Cut | Clute |
Glove Back Material | Nylon |
Description
Rappelling Glove, XL, Black, Hook-and-Loop Cuff, Goatskin Leather Palm Material, Nylon Back Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Standards EN 420, EN 388, 4142, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Voltage Marker, Vinyl, 277/480 Volts, PK5 (PCV-277/480AY)
- ACCUFORM Label, 5x7, Danger Arc Flash and Shock, LELC315 (LELC315)
- PIP VF, Gloves, MaxiFlex Cut, S, 45MU62, PR (34-8743V/S)
- GASCO Calibration gas, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-83)
- KINCO Womens Bamboo Knit Shell Glove; Purple - Large (256774)
- MCR SAFETY Orange Double Palm Gloves 9018Do, PK12 (9018DO)
- BOSS Gaunlt Glovs Cowhide Lg (4046)
- SOFT SCRUB Latex Cleaning Gloves S Yellow 2 pair (12321-26)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves M (814M)
- CONDOR Lightweight Knit Glove, Poly/Cotton, S, PR (2UTZ1)
- EXXO Cowhide Leather Work Gloves, Cut Resistant, Yellow, Small, 3PK (9103-3)
- Petzl Gloves & Hand Protection