Shop All General Purpose Gloves
Petzl
Rappelling Glove, XL, Beige, PR
Mfr # K52 XLT
Zoro # G3580622
product price: $44.95
/pr
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Palm Material Goatskin Leather
- Standards EN 420, EN 388, 4142
- Finger Style Full Finger
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # K52 XLT
- Zoro # G3580622
- UPC # 334254007271
- Country of Origin Tunisia
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Details
Item | Rappelling Glove |
Color | Beige |
Palm Material | Goatskin Leather |
Standards | EN 420, EN 388, 4142 |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Thumb Style | Straight |
Glove Cut | Clute |
Glove Back Material | Nylon |
Description
Rappelling Glove, XL, Beige, Hook-and-Loop Cuff, Goatskin Leather Palm Material, Nylon Back Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Standards EN 420, EN 388, 4142, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Flame Retardant Safety Vest, 2X-Large, Lime, Class 2 (FR150C-2 2XL)
- NATIONAL SAFETY APPAREL Flame-Resist Sleeve, Univ, 18In L, Blue, PR (S02TW00RG)
- PLASTICADE Channelizer, 4"/6", EG (650R1-O-4-6-W-EG)
- DIXON Mill Hose, Uncoupled, 2", 50ft., 2-Jacket (DM20-50UC)
- RINGERS GLOVES Gloves® Traffic Glove Hi Vis, XLarge (307-11)
- YOUNGSTOWN GLOVE General Utility Gloves, Large (03-3060-80-L)
- KINCO Womens Bamboo Knit Shell Glove; Purple - Large (256774)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717M)
- CONDOR Knit Glove, Poly/Cotton, XL, PR (2UUA2)
- WELLS LAMONT WORK GLVS WMN TEAL MD (3204M)
- PIP All Purpose Work Gloves, 2XL, PR (120-4600/XXL)
- Petzl Gloves & Hand Protection