Shop All General Purpose Gloves
Petzl
Rappelling Glove, M, Black, PR
Mfr # K52 MN
Zoro # G3580577
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Goatskin Leather
- Standards EN 420, EN 388, 4142
- Closure Type Hook-and-Loop
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petzl
- MFR # K52 MN
- Zoro # G3580577
- Country of Origin Tunisia
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Details
Item | Rappelling Glove |
Color | Black |
Palm Material | Goatskin Leather |
Standards | EN 420, EN 388, 4142 |
Closure Type | Hook-and-Loop |
Thumb Style | Straight |
Finger Style | Full Finger |
Glove Cut | Clute |
Glove Back Material | Nylon |
Description
Rappelling Glove, M, Black, Hook-and-Loop Cuff, Goatskin Leather Palm Material, Nylon Back Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Standards EN 420, EN 388, 4142, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473F32 (473F32)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L (RWG564TL)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-116-427)
- UNITED SCIENTIFIC Safety Goggles, 5", Indirect Vent, Pc Le (UNGOGGLE-S)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7120)
- VGUARD Natural White Medium Weight String Knit Gloves 25DZ/CS- Men's, PK 600 (SKVG200M)
- HOMEPAGE 77840-23 Latex Garden Glove Small & Medium - (HO705474)
- MAGID HandMaster ComfortFlex G312T High Tactile Grip Garden Glove, 12PK (G312T-M)
- CORDOVA Machine Knit, Medium Weight, 100% Cotton Gloves, M, 12PK (3435M)
- AZUSA SAFETY All Purpose Brown Jersy Gloves, L (12 PR/PK) (C47100)
- SAFE HANDLER Handyman Work Gloves, Large/X-Large, PR (BLSH-MSRG-2-LXL)
- Petzl General Purpose Gloves