Shop All General Purpose Gloves
Petzl
Rappelling Glove, M, Beige, PR
Mfr # K53 MT
Zoro # G4887023
product price: $49.95
/pr
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Palm Material Goatskin Leather
- Thumb Style Straight
- Finger Style Full Finger
- Closure Type Hook and Loop Fastener Reinforced Carabiner Hole for Attaching the Gloves for Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # K53 MT
- Zoro # G4887023
- Country of Origin Tunisia
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Details
Item | Rappelling Glove |
Color | Tan |
Palm Material | Goatskin Leather |
Thumb Style | Straight |
Finger Style | Full Finger |
Closure Type | Hook and Loop Fastener Reinforced Carabiner Hole for Attaching the Gloves for Harness |
Palm Construction | Double Layer |
Application | Rappelling |
Stitching Material | Nylon |
Standards | CE EN 420, CE EN 388 (3133) |
Glove Cut | Clute |
Glove Back Material | Leather/Stretch Nylon |
Description
Rappelling Glove, M, Beige, Hook-and-Loop Cuff, Goatskin Leather Palm Material, Goatskin Leather Back Material, Nylon Stitching Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Standards EN 420, EN 388, 4143, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1015-RD_7X10 (U1-1015-RD_7X10)
- NOTRAX Autoclavable Mat, Gray, 2 ft. W x 3 ft. L (448S0023GY)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 3XL (V1023560U-3XL)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Red Octagon Sign - CWFS436 (CWFS436)
- MAGID TouchMaster 13671KWRB Heavyweight Knit Lisle Gloves, 12PK (13-670-KWRB)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7131E)
- CUSTOM LEATHERCRAFT Gloves Xlr Framer Dexterity (140X)
- SHOWA ATLAS Glove Pvc W/Acrylic Liner Xl (460XL-10.RT)
- PARTNERS BRAND Lined Jersey Cotton Gloves, Large, Brown, PK12pairs (GLV1024L)
- KONG USA Full Rope Gloves, Kevlar, XL (95203YWF7KK)
- CONDOR Canvas Gloves, Cotton, L, High Visibility Orange, PR (4NMU6)
- Petzl General Purpose Gloves