Shop All General Purpose Gloves
Petzl
Rappelling Glove, L, Black, PR
Mfr # K52 LN
Zoro # G3580552
product price: $48.29
/pr
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Goatskin Leather
- Standards EN 420, EN 388, 4142
- Closure Type Hook-and-Loop
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # K52 LN
- Zoro # G3580552
- Country of Origin Tunisia
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Details
Item | Rappelling Glove |
Color | Black |
Palm Material | Goatskin Leather |
Standards | EN 420, EN 388, 4142 |
Closure Type | Hook-and-Loop |
Thumb Style | Straight |
Finger Style | Full Finger |
Glove Cut | Clute |
Glove Back Material | Nylon |
Description
Rappelling Glove, L, Black, Hook-and-Loop Cuff, Goatskin Leather Palm Material, Nylon Back Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Standards EN 420, EN 388, 4142, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Glove, XL, Full Finger, PR (21-1D13B-10/XL)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 1-2inW X 16'L, Black-White, (M21-500-499)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (28-507)
- POLAR PLUS Insulated Heavy Duty Coverall, M-Tall (22013NT)
- FARMERS DEFENSE PRCTN SLV TRP FLWR L/XL (SLV-TRO-LXL)
- MECHANIX WEAR Tactical Glove, XL, Black, Gunn Cut, PR (MSV-F55-011)
- CONDOR Knit Glove, Acrylic, XL, PR (4NML1)
- MCR SAFETY Knit Gloves, Glove Size 2XL, PK12 (96695XXL)
- IMPACTO Impacto® 50100 Anti-Impact Glove Liner With Padding, Large (501-00 L)
- MAXIFOAM PREMIUM VF, Coated Gloves, Nitrile, S, W/G, 43FJ90, PR (34-800V/S)
- CYPHER Heavy Duty Rappel Glove - Medium (444362)
- Petzl General Purpose Gloves