Shop All Rescue & Descent Equipment
Petzl
Pulley with Fixed Point, 4946 lb.
Mfr # P54
Zoro # G9411936
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Steel
- Length 3 1/2 in
- Tensile Strength 4,946 lb
- For Use With Used Alone or with Related Kits
- Standards NFPA 1983 T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petzl
- MFR # P54
- Zoro # G9411936
- Country of Origin France
- Category Rescue & Descent Equipment
Dimensions
Length | 3 1/2 in |
Height | 1 5/8 in |
Width | 2 in |
Details
Item | Pulley with Fixed Point |
Material | Aluminum/Steel |
Tensile Strength | 4,946 lb |
For Use With | Used Alone or with Related Kits |
Standards | NFPA 1983 T |
Color | Gold/Black |
Accessory Type | Pulley with Fixed Point |
Description
Pulley with Fixed Point, Length 3 1/2 in, Color Gold/Black, For Use With Used Alone or with Related Kits, Standards NFPA 1983 T, Tensile Strength 4,946 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Yield Here To Pedestrian Sign, TM519K (TM519K)
- PORTWEST Hi-Vis Reversible Raincoat, XXL (UH447)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish (50002-100)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Blue Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size L (DXG-E01-03L)
- PETZL Foot Loop, Black, Nylon (C47A)
- PETZL Rescuecender Rope Clamp (B50A)
- PETZL Shoulder Straps, Nylon, Black (C74A)
- PETZL Petzl ID S Descender for 10 mm to 11.5 mm ropes (D020AA00)
- PETZL Articulated Edge/Rope Protector, Aluminum (P68)
- PETZL Pulley Carabiner, 3 in, Silver (P75 TL)
- MSA SAFETY Rescuer (10159755)
- Petzl Rescue & Descent Equipment