Shop All Rescue & Descent Equipment
Petzl
Pulley, Prusik Minding, High Strength
Mfr # P59A
Zoro # G7896226
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prusik Minding
- Height 3 in
- Finish Anodized
- Material High Strength Aluminum
- Max. Load Capacity 23 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petzl
- MFR # P59A
- Zoro # G7896226
- Country of Origin France
- Category Rescue & Descent Equipment
Dimensions
Height | 3 in |
Overall Length | 3 in |
Rope Dia. | 17/64 in to 7/16 in |
Sheave Outside Dia. | 1 in |
Width | 2 1/2 in |
Eye Inside Dia. | 1 in |
Rope Diameter | 17/64 in to 7/16 in |
Details
Type | Prusik Minding |
Item | Pulley |
Finish | Anodized |
Material | High Strength Aluminum |
Max. Load Capacity | 23 kN |
Description
Pulley, Prusik Minding, Overall Length 3 in, Eye Inside Dia. 1 in, Max. Load Capacity 23 kN, Sheave Outside Dia. 1 in, High Strength Aluminum, Finish Anodized, Height 3 in, Width 2 1/2 in, Rope Diameter 17/64 in to 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (52LC89)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A6, PR (26-0513B/9L)
- ERGODYNE Web Tool Tails, 3 1/2 in, Black (3700)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- PETZL Shoulder Straps, Nylon, Black (C74A)
- PETZL Rope Swivel, 5170 lb., Black (P58 SO)
- PETZL Pulley Carabiner, 3 in, Silver (P75 SL)
- PETZL Right Handled Ascender, 1124 lb, Gold (B17ARA)
- PETZL Seat Podium (S071AA00)
- PETZL Petzl ID S Descender for 10 mm to 11.5 mm ropes (D020AA01)
- FALLTECH Bosun Chair, With Belt, M Body Belt (8039M)
- Petzl Rescue & Descent Equipment