Shop All Blocks, Sheaves & Pulleys
Petzl
Prusik Minder Pulley, 8100 lbs, Red/Black
Mfr # P60A
Zoro # G3558186
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/8 in
- Material Aluminum, Steel
- For Use With Rescue
- Max. Working Load 1,800 lb
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # P60A
- Zoro # G3558186
- UPC # 03342540087736
- Country of Origin France
- Category Blocks, Sheaves & Pulleys
Dimensions
Height | 5 1/8 in |
Length | 1 1/2 in |
Sheave Outside Dia. | 51 mm |
Width | 3 1/2 in |
For maximum rope diameter | 0.5 in |
Details
Item | Minder Prusik Minding Pulley |
Material | Aluminum, Steel |
For Use With | Rescue |
Max. Working Load | 1,800 lb |
Tensile Strength | 8,100 lb |
Includes | 97 % Efficiency |
Standards | NFPA G, CE EN 12278 |
Color | Red/Black |
Features | 97 % Efficiency |
Bearing Material | Sealed Steel Ball Bearings |
Accessory Type | Prusik Minder Pulley |
Description
Minder Prusik Minding Pulley
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP3636A3B8AC2P6)
- LOUISVILLE Three-Person Stage, 20 ft. L, 28 In. W (P32820)
- RUBBERMAID COMMERCIAL Heavy-Duty Platform Truck Cart, 2,000 lb Cap., 24 x 48 Platform, Black (FG443600BLA)
- PETZL Single Pulley, Knot Passing, 8992 lb. (P67)
- PETZL Swivel Connector, Aluminum, 5171 lb. (P58 S)
- PETZL Pulley with Fixed Point, Aluminum, Yellow (P05W)
- PETZL Single Pulley, Aluminum, Capacity 8093 lb. (P50A)
- PETZL Single Pulley, Aluminum, Capacity 5171 lb. (P05WN)
- PETZL Pro Traxion Progress Capture Pulley (P055AA00)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (00258-C)
- Petzl Blocks, Sheaves & Pulleys