Shop All Lanyards and Lifelines
Petzl
Progression Lanyard
Mfr # L044BA00
Zoro # G4071526
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.3, CE EN 358, CSA Z259.11, EAC
- Color Black/Yellow
- For Use With Am'D, Anchor, Bm'D and OXAN Connectors, Harness Ventral Attachment Point, OK
- Hardware Material Aluminum
- Lifeline Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petzl
- MFR # L044BA00
- Zoro # G4071526
- UPC # 03342540829381
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Details
Item | Progression Lanyard |
Standards | ANSI Z359.3, CE EN 358, CSA Z259.11, EAC |
Color | Black/Yellow |
For Use With | Am'D, Anchor, Bm'D and OXAN Connectors, Harness Ventral Attachment Point, OK |
Hardware Material | Aluminum |
Lifeline Material | Nylon/Polyester |
Description
Progression Lanyard, Color Black/Yellow, Hardware Material Aluminum, Standards ANSI Z359.3, CE EN 358, CSA Z259.11, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, S, 2000 PK, Clear (A63C11)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Red Pack of 50, 50PK (175648)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L (10), 100 PK, Black (D13-05-010-100)
- BROTHER P-Touch PT-D410 Advanced Connected Label Maker, 20 mm/s, 8.9 x 3.9 x 12.3 (PTD410)
- PETZL Work Positioning Lanyard, Zillon 4 M (L22A 040)
- PETZL Double Lanyard (L012BA00)
- PETZL Hook Lanyard, 3 m, Aluminum (L052CA01)
- PETZL Hook Lanyard, 5 m, Aluminum (L052AA03)
- PETZL Lanyard, 1 ft, Black (L01)
- PETZL Double Lanyard w/Energy Absorber, 150 cm (L014AB01)
- MSA SAFETY Shock-Absorbing Lanyard, 310 lb Weight Capacity, Black/Gray (10193553)
- Petzl Lanyards and Lifelines