Shop All Lanyard & Lifeline Accessories
This Product is Discontinued
Petzl
Progress Capture Pulley, 4 1/2 in, Gold (Discontinued)
Mfr # P51A
Zoro # G8301727
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Tensile Strength 4,945 lb
- For Use With Kernmantle Rope
- Width 3 in
- Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petzl
- MFR # P51A
- Zoro # G8301727
- UPC # 729198394011
- Country of Origin France
- Category Lanyard & Lifeline Accessories
Dimensions
Width | 3 in |
Length | 4 1/2 in |
Overall Height | 1 in |
Details
Item | 2 in |
Material | Aluminum |
Tensile Strength | 4,945 lb |
For Use With | Kernmantle Rope |
Color | Gold |
Standards | NFPA 1983 Technical |
Description
Progress Capture Pulley, Length 4 1/2 in, Color Gold, For Use With Kernmantle Rope, Standards NFPA 1983 Technical, Tensile Strength 4,945 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.