Shop All Rescue & Descent Equipment
Petzl
Petzl ID S Descender for 10 mm to 11.5 mm ropes
Mfr # D020AA01
Zoro # G7862883
Free Shipping & Returns
$354.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Petzl ID S Descender for 10 mm to 11.5 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petzl
- MFR # D020AA01
- Zoro # G7862883
- Country of Origin France
- Category Rescue & Descent Equipment
Details
Item | Petzl ID S Descender for 10 mm to 11.5 m |
Accessory Type | Petzl ID S Descender for 10 mm to 11.5 m |
Description
Petzl ID S Descender for 10 mm to 11.5 m, Accessory Type Petzl ID S Descender for 10 mm to 11.5 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Amber Scratch-Resistant (DZ114-G2)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161550)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (PSD-TRIP-XL)
- PETZL Seat Podium (S071AA00)
- PETZL ZigZag PLUS v2019 Mechanical Prusik For Tree Care Professionals (41249)
- PETZL Auxilary Braking Device (D022CA00)
- PETZL Pulley Carabiner, 3 in, Silver (P75 SL)
- PETZL Petzl ID S Descender for 10 mm to 11.5 mm ropes (D020AA00)
- PETZL Pulley with Fixed Point, 4946 lb., Gold (P45)
- FALLTECH Relief System, Suspension Trauma (5040)
- Petzl Fall Protection